References
SMC:IZN10-01P06
Rubix:120A2361

Product details : SMC IZN10-01P06 IONIZER
Ionic balance ±15 V (±10 V with energy saving nozzle)
Compact: high voltage source integrated in the body
2 types of nozzle to adapt several applications
Easy maintenance: possibility of cleaning electrode without losing the assembly angle
External switch input function (2 inputs)
Dirt alarm in electrode
Compact: high voltage source integrated in the body
2 types of nozzle to adapt several applications
Easy maintenance: possibility of cleaning electrode without losing the assembly angle
External switch input function (2 inputs)
Dirt alarm in electrode
IZN10, Ionizer, Nozzle Type
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Type | nozzle |
Show UNSPSC/ECL@SS
£ 543.24 excl. VAT
/ Each
£ 651.89 incl. VAT
- Delivery usually within ( 15 ) days