Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 536011 PNEUMATIC VALVE VL-5/2-D-2-FR-C-EX
FESTO 536011 PNEUMATIC VALVE VL-5/2-D-2-FR-C-EX
VL Standard valve ISO 5599-1
References
festo:
VL-5/2-D-2-FR-C-EX
rubix:
110A1941
manufacturer :
536011
ean:
4052568170417
Technical specifications
Type
Standard valve ISO 5599-1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 536011 PNEUMATIC VALVE VL-5/2-D-2-FR-C-EX
Pneumatic valve VL-5/2-D-2-FR-C-EX 5/2-way function, pneumatically actuated, with spring return Valve function=5/2 monostable, Type of actuation=pneumatic, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
Logistic Weight
664
g
Type
Standard valve ISO 5599-1
Volume flow rate
2300
l/min
Type of coupling
Connecting plate size 2 according to ISO 5599-1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
140.53
excl. VAT
/
Each
£
168.64
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
NORGREN 8450600.0000.00000 BUSCH G11/2 2/2 N/C A/SEAT RG5 BUSCHJOST
FESTO 548904 VALVE CPVSC1-K-QXC
SMC VM430-01-07S HARD STEEL CROSS ROLLER PLUNGE
FESTO 7803 PNEUMATIC VALVE VL/O-3-1/8-B
FESTO 3192065 HAND LEVER VALVE VHER-H-B43C-G12
SMC EVM430-F01-06S 3 PORT MECHANICAL VALVE
AVENTICS R412006276
FESTO 536050 PNEUMATIC VALVE VL-5/3E-1/4-B-EX
FESTO 536052 PNEUMATIC VALVE VL-5/3B-1/8-B-EX
FESTO 7422 NOT MODULE VLO-R-M5
FESTO 3535684 ANGLE SEAT VALVE
FESTO 535616 PILOT VALVE MGXDH-3/2-1.2-110AC-EX
FESTO 151012 PNEUMATIC VALVE VL-5/3B-D-1-C
AVENTICS R412006282
FESTO 5811 BASIC VALVE C-5/2-1/2