SMC JAF80-22-150 FLOATING JOINT


JA series compensation seal

References
smc:JAF80-22-150
rubix:118A5264
brand logo
brand logo
Technical specifications
TypeSeal

Product details : SMC JAF80-22-150 FLOATING JOINT


The floating joint series JA (standard) and JAH (heavy duty), can absorb any "off-centering" or "loss of parallel accuracy" between the cylinder and the driven body. Because of this, centering is unnecessary, installation time is drastically reduced, and a high level of machining accuracy is unnecessary.
•Standard/Thread nominal size
•Mountings: basic, flange, foot
•Eleven model options available
•Centering is unnecessary
•Rotation angle: ¹5°

Mounting: F (Flange)
Applicable Bore Size: 80 mm
Nominal Thread: 22-150 (M22 x 1.5)
Option: None

Technical specifications


Attributes
TypeSeal
Show UNSPSC/ECL@SS
£ 94.21 excl. VAT
/ Each
£ 113.05 incl. VAT
  • Delivery usually within ( 4 ) days