Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-42-A-AL-25H7 897692
MECALINE JCS-42-A-AL-25H7 897692
Jaw Coupling (Standard)
References
mecaline:
JCS-42-A-AL-25h7
rubix:
264A4675
manufacturer :
897692
ean:
3660338500732
Technical specifications
Type
A HUB
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-42-A-AL-25H7 897692
MECALINE JAW COUPLING HUB
BU Profile 15x25x2000mm 08B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
A HUB
Material
Aluminium
Hub length
73
mm
Outer diameter
95
mm
Size
42
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.66
excl. VAT
/
Each
£
30.79
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
KTR ROTEX 38 ST HUB 1.0 42H7 KEY DIN 6885/1-JS9
MECALINE JCS-24-B-ST-30H7 897623
KTR ROTEX 24 ST HUB 1.0 28H7 KEY DIN 6885/1-JS9
MECALINE JCS-28-B-ST-19H7 897629
MECALINE JCS-38-C-ST 897652
KTR 550097150850 ROTEX GS9 AL-H CLAMP HUB 2.0 8HR W/O KEY
ROEBUCK 232186 SILVER STEEL 20.0MM DIA
MECALINE 863281 PILOT BORED JAW COUPLING HUB SIZE 90-
MECALINE JCS-38-A-CI-25H7 897698
MECALINE JCS-42-A-ST 897653
KTR ROTEX 38 GG HUB 1.0 40H7 KEY DIN 6885/1-JS9
KTR ROTEX GS 28 AL-H CLAMP HUB 2.6 24H7 KEY
KTR ROTEX 42 GG HUB 1.0 32H7 KEY DIN 6885/1-JS9
KTR ROTEX 38 GG HUB 1.0 42H7 KEY DIN 6885/1-JS9
KTR ROTEX 19 ALU HUB 1.0 16H7 KEY DIN 6885/1-JS9