References
Unbranded:JCSU
Rubix:1340419
Product details : ROEBUCK JCSY SPOUT FOR STEEL JERRICANS
• Universal clamp-on pouring spout
• Metal rigid section 130mm long
• Plastic flexible extension 110mm long c/w integral gauze filter
• Additional spout end reducer for small apertures 12mm od
• Comes complete with plastic retaining bracket which can be permanently screwed to the jerrican
• Metal rigid section 130mm long
• Plastic flexible extension 110mm long c/w integral gauze filter
• Additional spout end reducer for small apertures 12mm od
• Comes complete with plastic retaining bracket which can be permanently screwed to the jerrican
Technical specifications
Attributes
| Type | roebuck jcsy spout for steel jerricans |
|---|
Show UNSPSC/ECL@SS
£ 11.09 excl. VAT
/ Each
£ 13.31 incl. VAT
- In stock: Next day delivery

