References
Festo:JD-5-PK-3
Rubix:110A8218
Manufacturer :4901
EAN:4052568110635

Documents
Product details : FESTO 4901 PNEUMATIC VALVE JD-5-PK-3
Pneumatic valve JD-5-PK-3 Valve function=5/2 bistable-dominant, Standard nominal flow rate=105 l/min, Operating pressure=1 - 8 bar, Design structure=Poppet seat, Nominal size=2,5 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x162x73 mm |
|---|---|
| Logistic Weight | 151,4 g |
| Type | m5 compact system |
| Type of coupling | pk-3 |
Show UNSPSC/ECL@SS
£ 228.33 excl. VAT
/ Each
£ 274.00 incl. VAT
- Delivery usually within ( 6 ) days