FESTO 9983 PNEUMATIC VALVE VL/O-3-1/2


VL/O Valve Tiger Classic

References
festo:VL/O-3-1/2
rubix:112A8616
manufacturer :9983
ean:4052568002077
VL/O-3-1/2 Pneumatic valve
brand logo
Technical specifications
TypeTiger Classic
See all Specifications

Product details : FESTO 9983 PNEUMATIC VALVE VL/O-3-1/2


Pneumatic valve VL/O-3-1/2 Depending on the choice of Connection, normally-open or normally-closed function. Valve function=3/2 open/closed, monostable, Type of actuation=pneumatic, Standard nominal flow rate=3700 l/min, Operating pressure=-0,95 - 10 bar, Design structure=Poppet seat

Technical specifications


Attributes
Logistics dimensions (L x W x H)120x85x70Ā mm
Logistic Weight822,55Ā g
TypeTiger Classic
Volume flow rate3700Ā l/min
Show UNSPSC/ECL@SS
Ā£ 248.35 excl. VAT
/ Each
Ā£ 298.02 incl. VAT
  • Delivery usually within ( 2 ) days