FESTO 151847 PNEUMATIC VALVE JD-5/2-D-2-C
JD Standard valve ISO 5599-2
See technical informationSee documentsReferences
Festo:JD-5/2-D-2-C
Rubix:107A5028
Manufacturer :151847
EAN:4052568117177

Documents
Product details : FESTO 151847 PNEUMATIC VALVE JD-5/2-D-2-C
Pneumatic valve JD-5/2-D-2-C 5/2-way valve, bistable, dominant, pneumatically operated. Valve function=5/2 bistable-dominant, Type of actuation=pneumatic, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 612,8 g |
|---|---|
| Type | jd standard valve |
| Type of coupling | size 2 according to iso 5599-1 |
Show UNSPSC/ECL@SS
£ 138.56 excl. VAT
/ Each
£ 166.27 incl. VAT
- Delivery usually within ( 10 ) days