SMC VH431-F04 4 PORT HAND VALVE


Hand Valve

References
smc:VH431-F04
rubix:2609168
brand logo
brand logo
Technical specifications

Product details : SMC VH431-F04 4 PORT HAND VALVE


Rotary hand valve
Slide ring design
Body / panel mounted
2 / 3 positions selectable
Large / red handle options.
Size: 4 (400)
Piping and Mounting: 3 (Bottom Ported Panel Mount)
No.of Positions: 1 (3 Position Exhaust Centre)
Thread: F (G)
Port Size: 04 (1/2)
Suffix: Standard Handle
Made to Order: Standard

Technical specifications


Attributes
Logistics dimensions (L x W x H)102x144x122Ā mm
Logistic Weight1600Ā g
Typehand valve
Type of couplingg
Show UNSPSC/ECL@SS
Ā£ 136.13 excl. VAT
/ Each
Ā£ 163.36 incl. VAT
  • Delivery usually within ( 19 ) days