Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 6G10MJ
GATES MEGACRIMP COUPLING 6G10MJ
JIC 37° MJ
References
gates:
6G10MJ
rubix:
117A7752
manufacturer :
7103-3617-5
ean:
5414465875991
Technical specifications
Type
megacrimp®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 6G10MJ
Strengths
DIN outer thread, cylindrical. 37° outer cone.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
110
g
Type
megacrimp®
Execution
mj
Exterior tube diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.43
excl. VAT
/
Each
£
13.72
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 12G16FJX
PARKER PARKRIMP-FITTING 1EA48-12-12
PARKER PARKRIMP FITTING 1B248-24-24
PARKER 13W48-10-10 PARKER PARKRIMP-FITTING 13W48-10-10
PARKER PARKRIMP-FITTING 10348-12-12
GATES MEGACRIMP COUPLING 8GS8MBSPP
GATES FEMALE SAE FF SWIVEL 6G6FFORX90S
LEGRIS LF3600 BRASS FITTING 3622 04 05
GATES MEGACRIMP COUPLING 8G6FJX
PARKER JIC INSERT 10648-6-5
PARKER PARKRIMP-FITTING 1J748-16-16
GATES GLOBAL SPIRAL HOSE COUPLING 12GS12FFORX
LEGRIS LF3600 BRASS FITTING 3618 06 10
LEGRIS BANJO FITTING 3529-00-13
PARKER PARKRIMP-FITTING 13948-16-16