Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 6GS8MJ
GATES MEGACRIMP COUPLING 6GS8MJ
JIC 37° MJ
References
gates:
6GS8MJ
rubix:
117A8073
manufacturer :
7347-02215-5
ean:
5412571550634
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 6GS8MJ
Strengths
DIN outer thread, cylindrical. 37° outer cone.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
75
g
Type
GLOBALSPIRAL
Execution
MJ
Exterior tube diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.75
excl. VAT
/
Each
£
24.90
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS BANJO FITTING 3527-00-17
LEGRIS CONNECTOR 3300-06-00
LEGRIS MULTICONNECTOR 3321-04-00-04
PARKER PARKRIMP-FITTING 19248-6-6
PARKER PARKRIMP-FITTING 1CA48-18-10
LEGRIS LF3600 BRASS FITTING 3622 10 08
GATES 8G10FJX45S MEGACRIMP COUPLING 8G10FJX45
PARKER PARKRIMP S SER STR 1C948-16-6
PARKER PARKRIMP-FITTING 1D046-28-16
PARKER PARKRIMP-FITTING 1CE48-10-6
LEGRIS 0133 60 13 39 BARBED FITTING D3/8IN MALE 1/4IN BSP
PARKER PARKRIMP-FITTING 1CA48-12-8
PARKER PARKRIMP-FITTING 1CF46-28-16
LEGRIS CONNECTOR 3300-08-00
LEGRIS SS FITTING 3806-56-00