JMGP, Compact Guide Cylinder
Type | Compact Guide Cylinder |
---|---|
Cylinder diameter | 80 mm |
Cylinder stroke | 50 mm |
Type | Compact Guide Cylinder |
---|---|
Cylinder diameter | 80 mm |
Cylinder stroke | 50 mm |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days