SMC JSXD41-CN04F-JDS 2 PORT SOLENOID VALVE

JSXD, Pilot Operated 2-Port Solenoid Valve

See technical informationSee documents

References

SMC:JSXD41-CN04F-JDS
Rubix:392A4819
Manufacturer :JSXD41-CN04F-JDS
brand logo

Technical specifications

Typejsxd, pilot operated 2-port solenoid valve
Number of Ports2

Documents

Product details : SMC JSXD41-CN04F-JDS 2 PORT SOLENOID VALVE


Direct /Pilot Operated 2-Port Solenoid Valve Applicable fluid: air, water, oil Flow rate up to 2200 l/min (water) Orifice diameter: 1.6 to 50 mm Port size: 1/8" to 2" Body material: stainless steel, brass, bronze and aluminium Coil material: stainless steel Enclosure: IP67.

Strengths

Applicable fluid: air, water, oil Flow rate up to 2200 l/min (water) Orifice diameter: 10 to 50 mm Port size: 1/4" to 2" Body material: stainless steel, brass, bronze and aluminium Coil material: stainless steel Enclosure: IP67.

Technical specifications


Attributes
Typejsxd, pilot operated 2-port solenoid valve
Number of Ports2
£ 77.35 excl. VAT
/ Each
£ 92.82 incl. VAT
  • Usually arrives within 14 working days