FESTO 547087 SOLENOID VALVE
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-P53C-ZH-A2-1C1
Rubix:391A9042
Manufacturer :547087
EAN:4052568186036

Technical specifications
| Type | vsva standard valve with single cap |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 547087 SOLENOID VALVE
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 190,7 g |
|---|---|
| Type | vsva standard valve with single cap |
| Number of Ports | 5 |
| Volume flow rate | 650 l/min |
Show UNSPSC/ECL@SS
£ 149.61 excl. VAT
/ Each
£ 179.53 incl. VAT
- Delivery usually within ( 6 ) days