SMC JSXFH4-06F3-5DSB PULSE VALVE
JSXF, Pulse Valve, Valve for Dust Collector, Solenoid Valve Type
See technical informationSee documentsReferences
SMC:JSXFH4-06F3-5DSB
Rubix:393A8471
Manufacturer :JSXFH4-06F3-5DSB

Documents
Product details : SMC JSXFH4-06F3-5DSB PULSE VALVE
Solenoid type / Air operated type / SMARTVENT Type pulse valve
Applicable fluid: air
Port size: 3/4" to 2"
High-peak pressure and low air consumption
Long service life: 10 million cycles
Fast response time
Easier maintenance: springless diaphragm.
Strengths
Applicable fluid: air
Port size: 3/4" to 2"
High-peak pressure and low air consumption
Long service life: 10 million cycles
Fast response time
Easier maintenance: springless diaphragm.
Technical specifications
Attributes
| Type | pulse valve |
|---|---|
| Number of Ports | 2 |
| Voltage | 24 V |
Show UNSPSC/ECL@SS
£ 142.65 excl. VAT
/ Each
£ 171.18 incl. VAT
- Delivery usually within ( 29 ) days