FESTO 161979 PROP DIRECTIONAL CONTROL VALVE MPYE-5-1/8-HF-420-B

MPYE Proportional Directional Valve

See technical informationSee documents
References
Festo:MPYE-5-1/8-HF-420-B
Rubix:112A0821
Manufacturer :161979
EAN:4052568129477
MPYE-5-1/8-HF-420-B Proportional directional control valve
Technical specifications
Typeproportional 5/3-way valve
Number of Ports5
See all Specifications
Documents

Product details : FESTO 161979 PROP DIRECTIONAL CONTROL VALVE MPYE-5-1/8-HF-420-B


Proportional directional control valve MPYE-5-1/8-HF-420-B Nominal size=6 mm, Type of actuation=electrical, Sealing principle=Hard, Assembly Position=Any, Design structure=Piston slide

Technical specifications


Attributes
Logistic Weight364 g
Typeproportional 5/3-way valve
Number of Ports5
Volume flow rate700 l/min
Show UNSPSC/ECL@SS
£ 785.95 excl. VAT
/ Each
£ 943.14 incl. VAT
  • Delivery usually within ( 2 ) days