SMC JSXFH5-10F3-5DSB PULSE VALVE

JSXF, Pulse Valve, Valve for Dust Collector, Solenoid Valve Type

See technical informationSee documents

References

SMC:JSXFH5-10F3-5DSB
Rubix:393A8472
Manufacturer :JSXFH5-10F3-5DSB
brand logo

Technical specifications

Typejsxf, pulse valve, valve for dust collector, solenoid valve type
Number of Ports2

Documents

Product details : SMC JSXFH5-10F3-5DSB PULSE VALVE


Solenoid type / Air operated type / SMARTVENT Type pulse valve Applicable fluid: air Port size: 3/4" to 2" High-peak pressure and low air consumption Long service life: 10 million cycles Fast response time Easier maintenance: springless diaphragm.

Strengths

Applicable fluid: air Port size: 3/4" to 2" High-peak pressure and low air consumption Long service life: 10 million cycles Fast response time Easier maintenance: springless diaphragm.

Technical specifications


Attributes
Typejsxf, pulse valve, valve for dust collector, solenoid valve type
Number of Ports2
£ 148.01 excl. VAT
/ Each
£ 177.61 incl. VAT
  • Usually arrives within 14 working days