SMC SX5000-50-1A-C6 MANIFOLD BLOCK ASSY
Manifold Block Assembly
See technical informationSee documentsReferences
SMC:SX5000-50-1A-C6
Rubix:113A2648

Documents
Product details : SMC SX5000-50-1A-C6 MANIFOLD BLOCK ASSY
The SX series unique design combines both solenoid assemblies (when using double solenoid 2/3 position) on the same side of the valve, opposite the ports, allowing for greater space savings and simplified wiring access. The SX series valves are available with numerous manifold options which allow for easier installation and improved operation.
Technical specifications
Attributes
| Logistic Weight | 49 g |
|---|---|
| Type | manifold block assembly |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 14.70 excl. VAT
/ Each
£ 17.64 incl. VAT
- Delivery usually within ( 20 ) days