SMC JSY5400-5U 5 PORT SOLENOID VALVE
JSY5*00, 5 Port Solenoid Valve, Plug-in
See technical informationSee documentsReferences
SMC:JSY5400-5U
Rubix:392A6745
Manufacturer :JSY5400-5U
Documents
Product details : SMC JSY5400-5U 5 PORT SOLENOID VALVE
Strengths
Fluid: Air.
Coil rated voltage: 24VDC.
Operating pressure range: Up to 0.7 MPa.
Ambient & fluid temperature: -10 to 50°C.
Enclosure: Up to IP67.
Technical specifications
Attributes
| Type | jsy5*00, 5 port solenoid valve, plug-in |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 106.67 excl. VAT
/ Each
£ 128.00 incl. VAT
- Usually arrives within 14 working days
