References
IMI Norgren:SXE9573-A70-00-13J
Rubix:247A1727
Manufacturer :SXE9573-A70-00-13J

Documents
Product details : NORGREN SXE9573-A70-00-13J 5/2 SOL SPRING VALVE
5/2-way valve Mono Iso1 24 V DC 2 W
Technical specifications
Attributes
| Type | spool valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1230 l/min |
Show UNSPSC/ECL@SS
£ 179.64 excl. VAT
/ Each
£ 215.57 incl. VAT
- Usually arrives within 14 working days
