PARKER E131K03 3-WAYS VALVE


K Series Solenoid Valves for Industrial and Process applications

References
parker hannifin:E131K03
rubix:389A6661
brand logo
brand logo
Technical specifications
TypeGeneral Application Valve

Product details : PARKER E131K03 3-WAYS VALVE


The K Series direct operated solenoid valves includes many options to fullfill the demand of the most challenging applications in Industrial and Process markets. The solid and robust design includes a stainless steel operator rated for million of life cycles. This product solution can optimize the total ownership costs in a broad range of heavy duty and high demanding applications.

Markets:
- Industrial equipments
- Industrial automation
- Fluid and process control

Applications:
- Compressors
- Air Treatment
- Fluids and gas control
- Actuators control in safe or harsh environment including Atex
- Water and steam control

Features/Benefits:
- Compact and robust
- Wide range of coils available including Atex
- Longest life service
Actuation Type: Direct Operated
Atex Specifications Met: -
Body Material: CW 617N UNI EN 12165
Coil Power Consumption: -
Coil Specifications Met: -
Coil Temperature Range: -
Division: Fluid and Climate Controls Europe
Electrical Connection: -
Exhaust Orifice Size: 2.5
Flow Coefficient 1: 3.5
Flow Coefficient 2: 0.21
Function: Normally closed
Insulation Class: -
Maximum Fluid Temperature: 120
Maximum Operating Pressure: 7 bar AC/DC
Media: Air, Neutral Gases, Liquids
Minimum Fluid Temperature: -10
Minimum Operating Pressure: 0
Orifice Size: 2,5 mm
Port Size: 1/4" G
Port Type: Pipe Mounting
Power Supply Voltage: -
Seal Material: FKM
Seat Material: Stainless Steel
Specifications Met: -
Valve Type: 3/2 Way

Technical specifications


Attributes
TypeGeneral Application Valve
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days