Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
AVENTICS R422102430 SOLENOID-OPERATED VALVE AV03-3/2CC-VT00
AVENTICS R422102430 SOLENOID-OPERATED VALVE AV03-3/2CC-VT00
Directional Valve
References
aventics:
R422102430
rubix:
262A3799
Technical specifications
Type
Directional Valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : AVENTICS R422102430 SOLENOID-OPERATED VALVE AV03-3/2CC-VT00
Strengths
•2x3/2
Qn = 300 l/min
NC/NC
Plate connection
Manual override : with detent
Double solenoid
With spring return
Pilot : External
Technical specifications
Attributes
Type
Directional Valve
Volume flow rate
300
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.86
excl. VAT
/
Each
£
131.83
incl. VAT
Delivery usually within (
5
) days
Add to cart
Check our products from related categories
SMC SY9120-5MOU-C12F-Q 5 PORT SOLENOID VALVE
FESTO 1491914 SOLENOID VALVE
SMC EVPA342V-02FA AIR OPERATED VALVE
SMC SS5Y5-10S0-13B-C8 MANIFOLD BASE
SMC VM121F-06-30B 2 PORT MECHANICAL VALVE
SMC VZ1120-5MN-M5-Q SOLENOID VALVE
PARKER-P2M2T4ES2C 4/2 SS 24V DC,T SIZE 2
SMC SY5C00B-5U1 5 PORT SOLENOID VALVE
BURKERT 18276 0330 A 40 FKM VA G1/4 PN0-5BAR 24V DC 8W 000
SMC MY1B16-175AS MECHANICALLY COUPLED RODLESS CYLINDER
NORGREN V63D517A-A213J 5/2 SOL/SPRING VALVE
FESTO 1492012 SOLENOID VALVE
SMC SY5520-5DO-C4F-Q 5 PORT SOLENOID VALVE
SMC SS5Y3-45NFD-15B-C6-Q MANIFOLD BASE
SMC SYA5240-02 5 PORT AIR OPERATED VALVE