PARKER 121K01 TWO-WAYS VALVE


K Series Solenoid Valves for Industrial and Process applications

References
parker hannifin:121K01
rubix:389A6704
brand logo
brand logo
Technical specifications
TypeSolenoid Valve
See all Specifications

Product details : PARKER 121K01 TWO-WAYS VALVE


The K Series direct operated solenoid valves includes many options to fullfill the demand of the most challenging applications in Industrial and Process markets. The solid and robust design includes a stainless steel operator rated for million of life cycles. This product solution can optimize the total ownership costs in a broad range of heavy duty and high demanding applications.

Markets:
- Industrial equipments
- Industrial automation
- Fluid and process control

Applications:
- Compressors
- Air Treatment
- Fluids and gas control
- Actuators control in safe or harsh environment including Atex
- Water and steam control

Features/Benefits:
- Compact and robust
- Wide range of coils available including Atex
- Longest life service
Actuation Type: Direct Operated
Atex Specifications Met: -
Body Material: CW 617N UNI EN 12165
Coil Power Consumption: -
Coil Specifications Met: -
Coil Temperature Range: n/a
Division: Fluid and Climate Controls Europe
Electrical Connection: -
Exhaust Orifice Size: n/a
Flow Coefficient 1: 11
Flow Coefficient 2: 0.66
Function: Normally Closed
Insulation Class: n/a
Maximum Fluid Temperature: 120
Maximum Operating Pressure: 7 bar AC - 5 bar DC
Media: Air, Neutral Gases, Liquids
Minimum Fluid Temperature: -10
Minimum Operating Pressure: 0
Orifice Size: 5,0 mm
Port Size: 1/4" G
Port Type: Pipe Mounting
Power Supply Voltage: -
Seal Material: FKM
Seat Material: Brass
Specifications Met: -
Valve Type: 2/2 Way

Technical specifications


Attributes
TypeSolenoid Valve
Volume flow rate11 l/min
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days