References
SMC:EX250-SDN1
Rubix:111A2666
Manufacturer :EX250-SDN1
EAN:3618036111422

Product details : SMC EX250-SDN1 EX250 SI UNIT
Centralised serial transmission system for input/output
Compatible protocols: DeviceNetTM, PROFIBUS DP, CC-Link, EtherNet/IPTM, CANopen, AS-Interface
32 inputs / 32 outputs module
Output units available for external use (EX9)
Applicable valve series: SY, VQC, S0700, SV
Up to IP67 enclosure compliant.
Compatible protocols: DeviceNetTM, PROFIBUS DP, CC-Link, EtherNet/IPTM, CANopen, AS-Interface
32 inputs / 32 outputs module
Output units available for external use (EX9)
Applicable valve series: SY, VQC, S0700, SV
Up to IP67 enclosure compliant.
•Protocols: DeviceNetTM, PROFIBUS DP, CC-Link, EtherNet/IPTM, CANopen, AS-Interface.
•Polarity: negative common.
•Maximum 32 inputs and 32 outputs.
•Applicable valve series: SY, VQC, S0700, SV.
•Enclosure: IP67.
Communication Protocol: DN1 (DeviceNet™)
•Polarity: negative common.
•Maximum 32 inputs and 32 outputs.
•Applicable valve series: SY, VQC, S0700, SV.
•Enclosure: IP67.
Communication Protocol: DN1 (DeviceNet™)
Technical specifications
Attributes
| Type | si unit |
|---|---|
| Number of Ports | 32 |
| Voltage | 24 V |
| Min. Operation temperature | 5 °C |
Show UNSPSC/ECL@SS
£ 439.54 excl. VAT
/ Each
£ 527.45 incl. VAT
- Delivery usually within ( 8 ) days