References
SMC:K33
Rubix:208A6745
Manufacturer :K33

Product details : SMC K33 DIN 15X15 (9X4) VZ 24VCC-VISU+PROT.CIR
2 models available: single bipolar, voltage from 0 to 220 V/AC/V/DC or with light diode and electrical circuit protection, voltage: 24 V/DC
Strengths
2 models available: single bipolar, voltage from 0 to 220 V/AC/V/DC or with light diode and electrical circuit protection, voltage: 24 V/DC
Applications
DIN 15 x 15 electrical connector for installation on SY5000 and SY7000 distributors. DIN 43650.
Technical specifications
Attributes
| Type | connector |
|---|---|
| Number of Ports | 3 |
| Voltage | 100 V |
| Max. service pressure | 7 bar |
| Material | nbr |
| Pressure range | 0 - 0,7 mpa (n.c.); 0 - 0,5 mpa (n.o.) |
| Min. service pressure | 0 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 7.89 excl. VAT
/ Each
£ 9.47 incl. VAT
- Delivery usually within ( 9 ) days