SMC VQ2200NR-5-Q SOLENOID VALVE
VQ2000 series 5/2 and 5/3 electric distributor
See technical informationReferences
SMC:VQ2200NR-5-Q
Rubix:2609569

Product details : SMC VQ2200NR-5-Q SOLENOID VALVE
Base mounted Single or Manifold plug in/plug lead unit.
Compact design with high flow capacity (up to 4350 l/min).
Power consumption: 1.5 W or less.
Availability: rubber/metal seal, common or individual wiring.
IP65 compliant for VQ4000/5000 and dust proof for VQ0000/1000/2000.
Compact design with high flow capacity (up to 4350 l/min).
Power consumption: 1.5 W or less.
Availability: rubber/metal seal, common or individual wiring.
IP65 compliant for VQ4000/5000 and dust proof for VQ0000/1000/2000.
vq2000 series 5/2 and 5/3 electric distributor
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 116.64 excl. VAT
/ Each
£ 139.97 incl. VAT
- Delivery usually within ( 29 ) days