SMC KAH10-U02 ELECTROSTAT PROTECTION FITTING
KAH10-U02 straight male anti-static connection
See technical informationReferences
SMC:KAH10-U02
Rubix:118A5907
Manufacturer :KAH10-U02
Product details : SMC KAH10-U02 ELECTROSTAT PROTECTION FITTING
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
•One-touch loading and unloading.
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 10 (Ø10)
Port Size Applicable Tube: U02 (Uni 1/4")
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 10 (Ø10)
Port Size Applicable Tube: U02 (Uni 1/4")
Technical specifications
Attributes
| Type | stitching |
|---|
Show UNSPSC/ECL@SS
£ 16.90 excl. VAT
/ 5 pieces
£ 20.28 incl. VAT
- Delivery usually within ( 4 ) days
