SECURIKEY K042 KEY CABINET 42 KEYS


KeyStor 42 Key Cabinets

References
securikey:K042U
rubix:2000335
brand logo
brand logo
Technical specifications

Product details : SECURIKEY K042 KEY CABINET 42 KEYS


Sturdy Steel cabinets with a tough powder coated, light Grey finish. Fixed coloured & numbered hook bars, with matching key tabs. Removeable key control index with the 3 larger models. Key locking complte with 2 keys

Technical specifications


Attributes
Capacity42
Width245 mm
Height320 mm
Depth80 mm
Show UNSPSC/ECL@SS
£ 87.79 excl. VAT
/ Each
£ 105.35 incl. VAT
  • Usually arrives within 14 working days