SECURIKEY KH020 PORTABLE KEY CABINET 20 KEY
System 20 Key Cabinet With Handle Key Lock
See technical informationSee documentsReferences
Securikey:KH020
Rubix:112532

Documents
Product details : SECURIKEY KH020 PORTABLE KEY CABINET 20 KEY
Ideal for security guards or mobile security patrols. Strongly made steel cabinet with flush closing rim to resist forced entry. Ingenious key tabs are designed to hang so that the number is always visible. Includes 5 security seals and loops to secure keys that require clear evidence of tampering or removal. Key locations can be recorded on the control index which is removable for added security. Durable Light Grey paint finish. Supplied with security lock and 2 keys
Technical specifications
Attributes
| Capacity | 20 keys |
|---|---|
| Material | steel |
| Width | 185 mm |
| Height | 260 mm |
| Depth | 80 mm |
Show UNSPSC/ECL@SS
£ 87.23 excl. VAT
/ Each
£ 104.68 incl. VAT
- Usually arrives within 14 working days
