Kimtech
Filter Options
Categories
hygiene (10)
personal protective equipment (6)
1Brand
kimtech
(16)
11 Product(s) with 16 variant(s):
ANSELL KIMTECH KTGPUPX NON-STERILE SINGLE USE GLOVES XL PK50
- kimtech:97614
- rubix:1608868
- manufacturer :97614
- ean:05027375025761
- In stock: Next day delivery
- Size:xl
- Length:300 mm
- Colour:purple
£ 30.00 excl. VAT
/ Each
KIMTECH 7644 PROCESS WIPERS BRAG BOX BLUE 160 SHEETS
- kimtech:7644
- rubix:347382
- manufacturer :7644
- ean:5033848004287
- Usually arrives within 14 working days
- Number of formats:160
£ 63.89 excl. VAT
/ Each
KIMTECH 7623 PURE CLEANING WIPERS LARGE ROLL WHITE
- kimtech:7623010
- rubix:347385
- manufacturer :7623010
- ean:05027375019692
- Usually arrives within 14 working days
- Number of formats:600
£ 103.37 excl. VAT
/ Each
KIMTECH 7643 PROCESS WIPERS LARGE ROLL BLUE 500 SHEETS
- kimtech:7643
- rubix:347381
- manufacturer :7643
- ean:05027375018862
- Usually arrives within 14 working days
- Colour:blue
- Main material:airflex
£ 180.92 excl. VAT
/ Each
KIMTECH 7624 PURE CLEANING WIPERS 14 FOLD WHITE PK12
- kimtech:7624
- rubix:347387
- manufacturer :7624
- ean:05027375018886
- Usually arrives within 14 working days
- Packaging:12 x 35 quarter-folded, white, 1 ply sheets (420 total)
£ 92.75 excl. VAT
/ Each
ANSELL KIMTECH KTGPUP NON-STERILE SINGLE USE GLOVES M PK100
- kimtech:90627
- rubix:1572447
- ean:5027375025693
- Usually arrives within 14 working days
- Size:m
- Length:240 mm
- Colour:purple
£ 33.03 excl. VAT
/ Each
KIMTECH 7919 WETTASK ROLL WIPER DISPENSER BUCKET BLUE PK1
- kimtech:7919
- rubix:2527110
- manufacturer :7919
- ean:05027375046599
- Usually arrives within 14 working days
- Main material:plastic
£ 35.87 excl. VAT
/ Each
KIMTECH 7558 SCIENCE DELICATE TASK WIPES 200 SHEETS WHITE PK1
- kimtech:7558
- rubix:80200207
- manufacturer :7558
- ean:5033848037360
- In stock: Next day delivery
- Colour:white
£ 5.00 excl. VAT
/ Each
KIMTECH 7551 SCIENCE PRECISION WIPES POPUP BOX WHT/L 198 SHEETS PK1
- kimtech:7551
- rubix:1057476
- manufacturer :7551
- In stock: Next day delivery
- Colour:white
£ 12.62 excl. VAT
/ Each
KIMTECH 7552 SCIENCE PRECISION WIPES WHITE SMALL PK30
- kimtech:7552
- rubix:341552
- manufacturer :7552
- In stock: Next day delivery
- Colour:white
£ 153.27 excl. VAT
/ Each
KIMTECH 7212 POLISHING CLOTHS REFILL 300 SHEETS WHITE
- kimtech:7212
- rubix:347189
- manufacturer :7212
- ean:5033848005468
- Usually arrives within 14 working days
- Colour:white
£ 138.59 excl. VAT
/ Each











