KIMTECH 7552 SCIENCE PRECISION WIPES WHITE SMALL PK30
Kimtech™ Science Precision Wipes 30 dispenser boxes x 280 white, small 1 ply sheets = 8400 sheets
See technical informationReferences
Kimtech:7552
Rubix:341552
Manufacturer :7552
Product details : KIMTECH 7552 SCIENCE PRECISION WIPES WHITE SMALL PK30
Effective cleaning of equipment, materials and working environments is important to ensure the accuracy, stability and longevity of your lab. Kimtech™ SCIENCE provides wipes for delicate tasks, designed to maintain cleanliness in your laboratory or working environment. The light duty, 1-ply wipes are suitable for a variety of precision wiping tasks such as the cleaning of delicate glassware, equipment and surfaces. Lenses, slides and optical instruments can be wiped with ease, and the wipes are suitable for ISO Class 4 or higher laboratory environments. Made from 100% pure fibre, giving high absorbency and a soft feel, the white-coloured wipes are chemically inert allowing use with solvents and chemicals. The wipes are also dispensed from a flexible pop-up box, to ensure clean and fast dispensing, even while on the move. Suitable for use within laboratories in manufacturing and healthcare, as well as industry sectors including optical, laser and electronics, the wipes feature low-lint tissue softness, making them ideal for delicate cleaning applications. They are also suitable for cleaning liquids and dust, and are equipped with anti-static dispensing to reduce lint and antistatic discharge.
Technical specifications
Attributes
| Colour | white |
|---|
Show UNSPSC/ECL@SS
£ 153.27 excl. VAT
/ Each
£ 183.92 incl. VAT
- In stock: Next day delivery


