References
Kimtech:90627
Rubix:1572447
EAN:5027375025693

Product details : ANSELL KIMTECH KTGPUP NON-STERILE SINGLE USE GLOVES M PK100
Offering the highest protection of all Kimtech™ gloves, Textured fingertips and beaded cuffs ensure strength and sensitivity, and the gloves are also anti-static and food contact approved.
Strengths
Industry-leading gloves offering unrivalled protection, cleanliness and quality
Gloves are anti-static tested to protect the wearer and equipment, and ambidextrous
Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes
Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing
Gloves are anti-static tested to protect the wearer and equipment, and ambidextrous
Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes
Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing
Technical specifications
Attributes
| Size | m |
|---|---|
| Length | 240 mm |
| Colour | purple |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 10 x 100 (1,000 gloves) |
| Thickness | 0.15 mm |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 33.03 excl. VAT
/ Each
£ 39.64 incl. VAT
- Usually arrives within 14 working days
