KIMTECH 7919 WETTASK ROLL WIPER DISPENSER BUCKET BLUE PK1
Wettask Roll Wiper Dispenser Bucket 7919 - 4 x blue buckets
See technical informationReferences
Kimtech:7919
Rubix:2527110
Manufacturer :7919
EAN:05027375046599

Product details : KIMTECH 7919 WETTASK ROLL WIPER DISPENSER BUCKET BLUE PK1
Certain Controlled tasks require very specific wiping products and dispensing systems. With this in mind, expertise and wiping technology was applied to create a Premium-quality task-specific range that can help Maximise efficiency and productivity while reducing wiping and solvent costs. The Wettask Roll Wiper Dispenser Bucket is designed for use with either pre-soaked, or dry wiper rolls that you can use with your chosen solvent, chemical or detergent. This provides a refillable, airtight wiping system helping to Control costs and improve safety by reducing spills. Perfect for industrial and healthcare environments, these buckets are ideal for use in areas where hygiene and safety are of key importance. Dispenser size 23.5cm (L) x 22cm (W) x 22cm (D). Compatible with Kimtech Wettask Wipers (product codes 7767, 7769, 7762 and 7764) and Kimberly-Clark Professional™ Wipers (product codes 38665 and 38667).
Strengths
Solvent consumption reduced by at least 20% Reduction of VOC emissions and therefore of your environmental impact Ready-to-use system: simplicity of use and considerable time savings
Applications
The ideal solution for the transport and industrial manufacturing sectors.
Technical specifications
Attributes
| Main material | plastic |
|---|---|
| Material | plastic |
Show UNSPSC/ECL@SS
£ 35.87 excl. VAT
/ Each
£ 43.04 incl. VAT
- Usually arrives within 14 working days
