KIMTECH 7623 PURE CLEANING WIPERS LARGE ROLL WHITE
Kimtech™ Pure W4 Wipers 7605 - 1 bag x 100 sheets, white
See technical informationReferences
Kimtech:7623010
Rubix:347385
Manufacturer :7623010
EAN:05027375019692




Product details : KIMTECH 7623 PURE CLEANING WIPERS LARGE ROLL WHITE
Kimtech™ Pure W4 wipers are a range of high-performance wiper solutions, suitable for ISO Class 4 or higher clean-room environments. They are perfect for dry wiping of critical equipment and surfaces in pharmaceutical, high-tech biotechnology, medical device and food processing industries. 100% Polypropylene white base sheets that are acid, base and solvent resistant, thermally bonded with no glue or binding and straight, clean, knife-cut edges with minimal lint. W4 Wipers are doubled-bagged with a case liner. Individual sheet size 30.4cm (L) x 30.4cm (W). 1 bag x 100 sheets, white (100 total)
Technical specifications
Attributes
| Number of formats | 600 |
|---|---|
| Food contact | no |
Show UNSPSC/ECL@SS
£ 103.37 excl. VAT
/ Each
£ 124.04 incl. VAT
- Usually arrives within 14 working days
