References
Festo:PDAD-100-SP-12000
Rubix:391A5333
Manufacturer :553754
EAN:4052568197773
Documents
Product details : FESTO 553754 SERVICE KIT
Service kit PDAD-100-SP-12000 For PDAD dryer. Operating pressure=4 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [1:4:1], Note on operating and pilot medium=Lubricated operation not possible, Medium temperature=2 - 50 °C, Ambient temperature=2 - 50 °C
Service set PDAD-100-SP-12000 553754
Technical specifications
Attributes
| Type | pdad service package |
|---|
Show UNSPSC/ECL@SS
£ 2,016.69 excl. VAT
/ Each
£ 2,420.03 incl. VAT
- Delivery usually within ( 16 ) days