References
Festo:FRM-D-MINI
Rubix:121A8753
Manufacturer :170684
EAN:4052568013073

Documents
Product details : FESTO 170684 BRANCHING MODULE FRM-D-MINI
Branching Module FRM-D-MINI Pneumatic manifold with 4 Connections, attachment facility for auxiliary Modules, without Threaded Connection plates with FRB Threaded pin. Assembly Position=Any, Design structure=Branching Module, Operating pressure=0 - 16 bar, Standard nominal flow rate in main flow direction 1->2=3300 l/min, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Inert gases)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 51x52x43 mm |
|---|---|
| Logistic Weight | 130,56 g |
| Type | frm branching module |
Show UNSPSC/ECL@SS
£ 80.03 excl. VAT
/ Each
£ 96.04 incl. VAT
- Delivery date on request
Contact a branch