References
Festo:EAMM-U-70-D40-60H-96
Rubix:391A0369
Manufacturer :2786101
EAN:4052568266332
Documents
Product details : FESTO 2786101 PARALLEL KIT
parallel kit EAMM-U-70-D40-60H-96 Suitable for electric drives. Size=70, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel set EAMM-U-70-D40-60H-96 2786101
Technical specifications
Attributes
| Type | parallel mounting kit |
|---|
Show UNSPSC/ECL@SS
£ 752.71 excl. VAT
/ Each
£ 903.25 incl. VAT
- Delivery usually within ( 6 ) days