SMC KM11-06-10-10 FITTING MANIFOLD


KM base plates

References
smc:KM11-06-10-10
rubix:124A3157
brand logo
brand logo
Technical specifications
TypeKM

Product details : SMC KM11-06-10-10 FITTING MANIFOLD


One-touch fitting manifold series KM has 6 different model options available. Male thread and female thread options available on certain models. Tube material includes nylon, soft nylon and polyurethane.
•One-touch fittings manifold.
•Number of Port A: 6, 10.
•Port B Size: ø8, ø10, ø12.
•Port A Size: ø4, ø6, ø8.

Model: KM11-06-10-10 (Tube Size 6mm, Port Size 10mm, Number of Ports-10 pcs.)

Technical specifications


Attributes
TypeKM
Show UNSPSC/ECL@SS
£ 18.19 excl. VAT
/ Each
£ 21.83 incl. VAT
  • Delivery usually within ( 4 ) days