References
Festo:VMPA1-AP-4-1-EMM-4
Rubix:107A8637
Manufacturer :546806
EAN:4052568092542
Documents
Product details : FESTO 546806 SUB-BASE VMPA1-AP-4-1-EMM-4
sub-base VMPA1-AP-4-1-EMM-4 For valve terminal MPA-S. Width=42 mm, Length=107,3 mm, Grid dimension=10,5 mm, Max. number of valve Positions=4, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Type | connecting plate |
|---|
Show UNSPSC/ECL@SS
£ 64.35 excl. VAT
/ Each
£ 77.22 incl. VAT
- Delivery usually within ( 6 ) days
