SMC KM11-04-08-10 FITTING MANIFOLD


KM11 One-touch Fitting

References
smc:KM11-04-08-10
rubix:124A3159
KM11, One-touch Fittings Manifold Series - Port A One-touch Fitting, Port B One-touch Fitting
brand logo
Technical specifications
Typeterminal block

Product details : SMC KM11-04-08-10 FITTING MANIFOLD


One-touch fitting manifold series KM has 6 different model options available. Male thread and female thread options available on certain models. Tube material includes nylon, soft nylon and polyurethane.
•One-touch fittings manifold.
•Number of Port A: 6, 10.
•Port B Size: ø8, ø10, ø12.
•Port A Size: ø4, ø6, ø8.

Model: KM11-04-08-10 (Tube Size 4mm, Port Size 8mm, Number of Ports-10 pcs.)

Technical specifications


Attributes
Typeterminal block
Show UNSPSC/ECL@SS
£ 18.29 excl. VAT
/ Each
£ 21.95 incl. VAT
  • Delivery usually within ( 4 ) days