FESTO 2093101 BUS NODE


Valve terminal Festo

References
festo:CPX-FB39
rubix:390A5461
manufacturer :2093101
ean:4052568264420

Product details : FESTO 2093101 BUS NODE


bus node CPX-FB39 Dimensions W x L x H=(* (including interlinking block), * 50 mm x 107 mm x 50 mm), Fieldbus interface=2x socket, M12x1, 4-pin, D-coded, Device-specific diagnostics=(* Channel and Module-orientated diagnostics, * - Undervoltage of Modules, * - Diagnostic memory), Configuration support=SDDML file, Parameters configuring=(* - Diagnostic behaviour, * - Fallback output data, * - Forcing of channels, * - Signal setup, * - System parameter)

Technical specifications


Attributes
No attributes to display for this product
Ā£ 620.65 excl. VAT
/ Each
Ā£ 744.78 incl. VAT
  • Usually arrives within 14 working days