FESTO 174844 PLUG SOCKET WITH CABLE KMEB-2-24-2,5-LED
KMEB Valve Socket Connecting Cable
See technical informationSee documentsReferences
Festo:KMEB-2-24-2,5-LED
Rubix:109A9069
Manufacturer :174844
EAN:4052568037598

Documents
Product details : FESTO 174844 PLUG SOCKET WITH CABLE KMEB-2-24-2,5-LED
Plug socket with cable KMEB-2-24-2,5-LED pre-assembled, for VUVB, MEBH, MOEBH valves and N2 solenoids. Assembly Position=Any, Switching Position indicator=LED, Nominal operating voltage DC=24 V, Protection class=(* IP65, * to IEC 60529), Ambient temperature=-20 - 80 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 159x37x134 mm |
|---|---|
| Logistic Weight | 153,1 g |
| Type | kmeb valve socket connecting cable |
Show UNSPSC/ECL@SS
£ 23.12 excl. VAT
/ Each
£ 27.74 incl. VAT
- Delivery usually within ( 2 ) days