References
Festo:KMC-1-24-10-LED
Rubix:109A2390
Manufacturer :193459
EAN:4052568079826

Documents
Product details : FESTO 193459 CONNECTING CABLE KMC-1-24-10-LED
Plug socket with cable KMC-1-24-10-LED Pre-assembled, for C and N1 solenoids. Assembly Position=Any, Polarity protected=for all electrical Connections, Operating status display=LED, Nominal operating voltage DC=24 V, Protection class=(* IP67, * to IEC 60529)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x50 mm |
|---|---|
| Logistic Weight | 617,55 g |
| Type | kmc connecting cable |
Show UNSPSC/ECL@SS
£ 29.61 excl. VAT
/ Each
£ 35.53 incl. VAT
- Delivery usually within ( 6 ) days