FESTO 540329 CONNECTING CABLE KVI-CP-3-WS-WD-2
KVI connection cable
See technical informationSee documentsReferences
Festo:KVI-CP-3-WS-WD-2
Rubix:109A2386
Manufacturer :540329
EAN:4052568090388
Documents
Product details : FESTO 540329 CONNECTING CABLE KVI-CP-3-WS-WD-2
connecting cable KVI-CP-3-WS-WD-2 For valve terminal CPV and CP electrical components CTEC. Assembly Position=Any, Operating voltage range DC=<= 60 V, Acceptable current load 24 sensor technology=1,6 A, Acceptable current load 24 valves=1,6 A, Degree of contamination=1
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 67.53 excl. VAT
/ Each
£ 81.04 incl. VAT
- Delivery usually within ( 10 ) days