FESTO 569841 CONNECTING CABLE NEBU-M12W5-K-10-LE4

NEBU connection cable

See technical informationSee documents

References

Festo:NEBU-M12W5-K-10-LE4
Rubix:109A7753
Manufacturer :569841
EAN:4052568100841
brand logo

Documents

Product details : FESTO 569841 CONNECTING CABLE NEBU-M12W5-K-10-LE4


connecting cable NEBU-M12W5-K-10-LE4 Conforms to standard=(* EN 61076-2-101, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Bending strength according to Festo standard, * Test conditions on request, * Chain link trunking: 5 million cycles, bending radius 75 mm), Operating voltage range AC=0 - 250 V, Operating voltage range DC=0 - 250 V

Technical specifications


Attributes
£ 28.36 excl. VAT
/ Each
£ 34.03 incl. VAT