FESTO 540331 CONNECTING CABLE KVI-CP-3-WS-WD-8
KVI connection cable
See technical informationSee documentsReferences
Festo:KVI-CP-3-WS-WD-8
Rubix:109A6067
Manufacturer :540331
EAN:4052568178901
Documents
Product details : FESTO 540331 CONNECTING CABLE KVI-CP-3-WS-WD-8
connecting cable KVI-CP-3-WS-WD-8 For valve terminal CPV and CP electrical components CTEC. Assembly Position=Any, Operating voltage range DC=<= 60 V, Acceptable current load 24 sensor technology=1,6 A, Acceptable current load 24 valves=1,6 A, Degree of contamination=1
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 103.80 excl. VAT
/ Each
£ 124.56 incl. VAT
- Delivery usually within ( 10 ) days