FESTO 572576 CONNECTING CABLE NEBS-L1G4-K-2.5-LE4
NEBS connection cable
See technical informationSee documentsReferences
Festo:NEBS-L1G4-K-2.5-LE4
Rubix:109A2384
Manufacturer :572576
EAN:4052568058890
Documents
Product details : FESTO 572576 CONNECTING CABLE NEBS-L1G4-K-2.5-LE4
connecting cable NEBS-L1G4-K-2.5-LE4 Cable attribute=Standard, Test conditions of cable=(* Bending strength according to Festo standard, * Test conditions on request), Operating voltage range DC=0 - 30 V, Surge strength=0,8 kV, Acceptable current load at 40°C=1 A
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 8.59 excl. VAT
/ Each
£ 10.31 incl. VAT
- Delivery usually within ( 2 ) days