References
Rocol:LAYOUT INK FLUID (BLUE) 1L
Rubix:316595
Manufacturer :57034
EAN:5024747570348

Documents
Product details : ROCOL 57034 LAYOUT INK FLUID BLUE 1L
Ultimate metal marking inks.
Layout Ink Fluid Blue is a specialised paint designed for the marking out of metal surfaces in Toolrooms, Machine shops etc. The thin, dry film enables clear, sharply defined lines to be scribed on most surfaces without flaking.
Strengths
Scribes without flaking or chipping. Excellent contrast and definition. Fast drying. Easily removable. Forms an even thin film. Blue for bright surfaces, white for dark surfaces.
Applications
Layout Ink Spray Blue is a specialised paint designed for the marking out of metal surfaces in Toolrooms, Machine shops etc.
Technical specifications
Attributes
| Volume | 1000 ml |
|---|---|
| Colour | blue |
| Type of marking | non-permanent |
| Water proof | yes |
Show UNSPSC/ECL@SS
£ 59.92 excl. VAT
/ Each
£ 71.90 incl. VAT
- In stock: Next day delivery