MARKAL MARKER RED 50ML 96670
Paint marker for bolted joints - SECURITY CHECK ORIGINAL
See technical informationSee documentsReferences
Markal:96670
Rubix:125A3949
EAN:0048615280356



Documents
Product details : MARKAL MARKER RED 50ML 96670
Security Check Paint Marker provides a quick and convenient visual check for accidentally loosened assemblies, nuts and bolts. Once dry, the solidified high-visibility paint becomes a seal that breaks easily when loosened. Perfect for quality control and warranty operations. Safe on most surfaces, the paint adheres perfectly to metal. Safe for the user, contains no xylene.
Strengths
High-visibility paint for rapid visual inspection: safety or tamper-evident markings on assembled parts that must not be accidentally or maliciously loosened. Heavy-metal-free paint, with no risk to steels or users. Larger capacity than other products on the market (50 ml of paint), for extended use and reduced downtime. Marking range: -20°C to 70°C (-4°F to 158°F). Maximum marking resistance temperature: 200°C (392°F)
Applications
Industrial production
Technical specifications
Attributes
| Package weight | 0,078 g |
|---|---|
| Volume | 50 ml |
| Colour | red |
| Type of marking | permanent |
| Min. Operation temperature | -20 °C |
| Max. Operation temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 10.64 excl. VAT
/ Each
£ 12.77 incl. VAT
- Delivery usually within ( 3 ) days
