References
Festo:LBG-40
Rubix:117A9178
Manufacturer :31762
EAN:4052568003906

Documents
Product details : FESTO 31762 CLEVIS FOOT LBG-40
Clevis foot Mounting LBG-40 for spherical bearing with swivel flange SSNG or rod eye SGS and cylinders DNGU, DNG, DNC. or for spherical bearing with swivel flange SNCS or rod eye SGS with cylinders AEN, ADN, ADNP. Size=40, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=300 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93x50x43 mm |
|---|---|
| Logistic Weight | 255 g |
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 78.74 excl. VAT
/ Each
£ 94.49 incl. VAT
- Delivery usually within ( 2 ) days